Spice Jar Caps - 33400, Red

Store and dispense spices, herbs and BBQ rubs.
  • Continuous thread with thumb indent for easy access.
  • Unlined polypropylene.
  • Flip top opening.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP ADD TO
CART
1 CASE 3+ CASES
S-22046R 33/400 1 50 $.27 $.26 ADD
DIMENSIONS:
  • Height: 0.55"
  • Diameter:
    • Inside: 1.2"
    • Holes: 3/4 x 3/8"

COMPATIBLE SHRINK BAND:
  • 2" Clear, Perf: S-18624

FEATURES:
  • No liner
  • Opening Force: 1 1/2 - 7 lbs


TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
    • 38/Special: 38 mm cap/lug thread


SPECIFICATIONSMETRICIMPERIAL
S-22046R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 03:38:38 PM; CNWEB4 -0-0/0.0-1