Beverage Laser Labels - Rectangle, 9 34 x 1 14"

Create custom wine, water or beer bottle labels.
  • Permanent adhesive sticks to glass, plastic, metal and paper.
  • Water resistant. Holds strength when wet, colors won't run.
  • Easy to format Microsoft® Word™ label templates.
  • Labels have round corners.
MODEL
NO.
LABEL SHAPE SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX ADD TO
CART
1 2 5+
S-21951 Rectangle 3/4 x 1 1/4" 5 500 $52 $49 $39 ADD
AVERY EQUIVALENT:
  • 22845
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.


TEMPERATURE:
  • Performance: -53 to 82 C (-65 to 180 F)

USAGE:
  • To Print: Go to Paper/Quality and choose Labels under Paper Type.


INSTRUCTIONS FOR TEMPLATES:
  • PCs:
    • Click File, Save As to save the Template as a Word Document on your computer.
  • MACs:
    • Download Template and save it to your computer.
    • Open via Pages. Cannot open directly in Pages from the website.

SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT25 x 32 mm9 3/4 x 1 1/4"
S-21951 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 04:51:53 AM; CNWEB4 -0-0/0.0-1