Cambro® Food Storage Containers - 8 Quart

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Durable polycarbonate with measurements for bulk food prep. NSF listed. Dishwasher safe.
  • Temperature range -40° to 98°C (-40° to 210°F).
  • Nestable. Stackable with color-coded lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-21883 8 x 8 x 9" 8 Quart 6 $18 $17 containers ADD
DIMENSIONS:
  • Outside (Actual) with Optional Lid: 8 3/8 x 8 3/8 x 9 1/8"
SPECIFICATIONSMETRICIMPERIAL
Outside Length x Width x Height21 x 21 x 23 cm8.375 x 8.375 x 9"
Capacity7.6 L8 Qt.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
08/07/2020 03:50:26 PM; CNWEB4 -0-0/0.0-1