Cambro® Square Food Storage Containers - 2 Quart

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Durable polycarbonate with measurements for bulk food prep. NSF listed. Dishwasher safe.
  • Temperature range -40° to 210°F.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-21881 7 x 7 x 4" 2 Quart 6 $9 $8 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 6 3/8 x 6 3/8" (L x W)
    • Bottom: 5 1/2 x 5 1/2" (L x W)
    • Height: 3 3/4"
  • Outside (Bottom): 5 3/4 x 5 3/4" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSION LENGTH x WIDTH x HEIGHT18 x 18 x 10 cm7.25 x 7.25 x 3.875"
CAPACITY1.9 L2 Qt.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/13/2021 05:10:26 AM; CNWEB4 -0-0/0.0-1