NFL Puffer Jacket - San Francisco 49ers, XL

Ultra lightweight and warm.
  • High-density nylon shell with quilted polyfill.
  • Embroidered logo on chest and back.
  • Full front zip. 2 front pockets, 2 inside.

    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.
MODEL
NO.
DESCRIPTION NFL TEAM SIZE PRICE
EACH
ADD TO
CART
S-21849SFF-X NFL Puffer Jacket San Francisco 49ers XL $129 ADD
Styles may vary.
SIZE:
  • Chest (1" below armhole): 53"
  • Bottom Opening: 44 1/2"
  • Sleeve: 38 1/2"


SPECIFICATIONSMETRICIMPERIAL
S-21849SFF-X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 07:58:18 PM; CNWEB4 -0-0/0.0-1