Plaid Fleece Shirt - Red, Large

LEGENDARY®

Hunt, grill or chill in style and comfort.
  • A wicked soft fleece Paul Bunyan would be proud to wear.
  • Button-down chest pockets. 100% polyester.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21820R-L Fleece Shirt Large $52 ADD
Styles may vary.
SIZE:
  • Neck: 16 - 16 1/2"
  • Chest: 42 - 44"
  • Waist: 36 - 38"
  • Sleeve: 34 - 35"


SPECIFICATIONSMETRICIMPERIAL
S-21820R-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 03:36:02 PM; CNWEB3 -0-0/0.0-1