Plaid Fleece Shirt - Graphite, 2XL

LEGENDARY®

Hunt, grill or chill in style and comfort.
  • A wicked soft fleece Paul Bunyan would be proud to wear.
  • Button-down chest pockets. 100% polyester.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21820GR-2X Fleece Shirt 2XL $52 ADD
Styles may vary.
SIZE:
  • Neck: 18 - 18 1/2"
  • Chest: 50 - 52"
  • Waist: 44 - 46"
  • Sleeve: 36 - 37"


SPECIFICATIONSMETRICIMPERIAL
S-21820GR-2X -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 06:01:34 AM; CNWEB3 -0-0/0.0-1