Uline Easy-Size Paper Towels

Use only what you need with 6" perforated sheets.
  • Long-lasting jumbo roll.
  • Thick, 2-ply sheets for your messiest spills.
  • Use with Paper Towel Holders.

MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE ADD TO
CART
1 2 3+
S-21794 Uline Easy-Size 11 x 6" 210 12 $37 $36 $34 ADD
DIMENSIONS:
  • Actual Sheet Size: 10.9 x 6"
  • Core: 1 5/8"
  • Roll Diameter: 5 1/2"

RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 88%

SPECIFICATIONS:
  • Meets EPA Standards.


SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE28 x 15 cm11 x 6"
S-21794 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •
img  •
img  •
(use "," to send to multiple recipients)
 
 
06/23/2018 06:20:34 PM; CNWEB4 -0-0/0.0-1