Hunting Base Layer - Navy, Large

LEGENDARY®

Your weekend go-to.
  • 100% preshrunk, comfortable heavyweight cotton.
  • Screen-printed graphics on sleeves and left chest.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21790BLU-L Hunting Base Layer Large $36 ADD
Styles may vary.
SIZE:
  • Neck: 16 - 16 1/2"
  • Chest: 42 - 44"
  • Waist: 36 - 38"
  • Sleeve: 34 - 35"


SPECIFICATIONSMETRICIMPERIAL
S-21790BLU-L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 07:48:37 PM; CNWEB4 -0-0/0.0-1