Hunting Base Layer - Black, XL

LEGENDARY®

Your weekend go-to.
  • 100% preshrunk, comfortable heavyweight cotton.
  • Screen-printed graphics on sleeves and left chest.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21790BL-X Hunting Base Layer XL $36 ADD
Styles may vary.
SIZE:
  • Neck: 17 - 17 1/2"
  • Chest: 46 - 48"
  • Waist: 40 - 42"
  • Sleeve: 35 - 36"


SPECIFICATIONSMETRICIMPERIAL
S-21790BL-X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 06:03:29 AM; CNWEB3 -0-0/0.0-1