LED Flood Lamps - 650 Lumens

SYLVANIA®

Highly efficient, longer lasting LEDs will reduce energy and maintenance expenses. Uses your existing fixtures.
  • For dock lighting and floodlights.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Last up to 12 times longer than incandescent bulbs.
  • Dimmable.
  • Indoor/outdoor.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-21735 BR30 8 65 Watts 650 Warm (2700K) 25,000 6 $13.75 $13.05 ADD
USAGE:
  • Not for use in totally enclosed fixtures.

SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 80
  • Beam Angle: 110 degrees
  • ETL/C-ETL
  • Energy Star
  • Vendor ID: LED9BR30/DIM/827/G2
    • ID has changed to: LED8BR30/DIM/827/G3/RP

EQUIVALENT:
  • S-21227 BR30 Incandescent Flood Lamp- 65 W


TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens= Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2000K - 3000K: Soft white glow for calming atmosphere. (i.e. Candlelight)
    • 3100K - 4500K: Bright white glow. Good for tasks and office environment.
    • 4600K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best


SPECIFICATIONSMETRICIMPERIAL
S-21735 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 09:20:33 AM; CNWEB4 -0-0/0.0-1