Forest Lighting Plastic LED Tubes - 48" T8, Cool White

Highly efficient, longer lasting LEDs will reduce your energy and maintenance expenses. Uses your existing fixtures.
  • For schools, food processing and manufacturing plants. Shatterproof, NSF certified. Works with or without ballast.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Simple "plug-and-play" installation. Compatible with instant-start electronic ballasts.
  • Compatible with Fluorescent Light Fixtures.
  • Recycling Kit available.
MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS EQUIV.
WATTS
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-21732 48" 15 32 2,000 Cool (4100K) 50,000 20 OVERSTOCK SALE!  $16.00
Regular Price $29.80
   Terms of Sale
 ADD
DIMENSIONS:
  • Tube (Diameter): 1 1/4"
USAGE:
  • Not dimmable
SPECIFICATIONS:
  • 100 - 277 V
  • CRI (Color Rendering Index): 80
  • Beam Angle: 120°
  • UL/C-UL Listed
  • DLC Listed
  • NSF certified for all applications.
EQUIVALENT:
  • S-11871 Fluorescent 48" T8, 32 W Cool White Bulb
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2000K - 3000K: Soft white glow for calming atmosphere. (i.e. Candlelight)
    • 3100K - 4500K: Bright white glow. Good for tasks and office environment.
    • 4600K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/29/2020 08:26:35 AM; CNWEB3 -0-0/0.0-1