Plastic Juice Bottles - 16 oz

Juices, smoothies and teas look better in these single-serve bottles.
  • Durable, crystal clear PET.
  • Tamper-evident polyethylene caps included.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE ADD TO
CART
1 CASE 3+ CASES
S-21727 16 oz. 1/8" 38/Juice 24 $1.03 $.98 ADD
DIMENSIONS:
  • Height with Cap: 6 3/4"
  • Cap (Outside): 1 1/2"


TEMPERATURE:
  • Maximum Fill Temp: 60 C (140 F)

USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean before first use.

SPECIFICATIONS:
  • Bottle & Cap: BPA free
  • Cap:
    • Unlined
    • Lug finish


SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER29 mm1 1/8"
S-21727 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 12:08:39 AM; CNWEB4 -0-0/0.0-1