Dog Coat - Small

No more soggy doggy!
  • Rain-resistant polyester with microfleece lining.
  • Reflective striping for nighttime walks.
  • Hook and loop straps for a secure fit.
    Dog Coat Sizing Guide
    Dog Coat Sizes

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
Styles may vary.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21704-S Dog Coat Small $26 ADD
SIZE:
  • Weight: Up to 20 lbs
  • Length: 12"
  • Girth: 12 - 20"
  • Neck: 8 - 14"


SPECIFICATIONSMETRICIMPERIAL
S-21704-S -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 09:58:50 PM; CNWEB3 -0-0/0.0-1