CSA Hi-Vis Bomber Jacket - 2XL

Class 2 Reflective – High Risk Environments

360° visibility for road crews, first responders.
  • Insulated and waterproof for winter work.
  • Polyester shell with quilted lining. Zip closure, detachable hood, 4 outside pockets.
  • 2”-wide ANSI-certified reflective tape.
Meets CSA Z96-2015 and ANSI/ISEA 107-2015
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-21674-2X Bomber Jacket 2XL $169 $159 ADD
SIZE:
  • Chest: 52 - 54"
  • Jacket Length: 32"
  • Sleeve Length: 35 1/2"


SPECIFICATIONSMETRICIMPERIAL
S-21674-2X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 01:09:40 AM; CNWEB4 -0-0/0.0-1