3M RP25 VHB Double-Sided Foam Tape - 1" x 36 yds

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond at an economical price.
  • Attach schedule display monitors and security equipment.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with acrylic adhesive; Kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-21628 1" x 36 yds. 90 lbs. 25 9 $79 $76 $74  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufature.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121° C (250° F)
    • Long Term (Days, Weeks): Up to 93° C (200° F)
FEATURES:
  • Reaches maximum adhesion 72 hours after application.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yd.
TENSILE STRENGTH41 Kg90 lbs.
THICKNESS635 Micron25 Mil
Add to Shopping List
06/12/2021 06:04:04 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000