3M RP16 VHB Double-Sided Foam Tape - 1" x 36 yds

16 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond at an economical price.
  • Mount outdoor lighting and window treatments.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with acrylic adhesive; Kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-21625 1" x 36 yds. 95 lbs. 16 9 $71 $68 $66 ADD
DIMENSIONS:
  • Core: 3"

SHELF LIFE:
  • 24 months from date of shipment.

TEMPERATURE:
  • Application: 21 - 38 C (70 - 100 F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121 C (250 F)
    • Long Term (Days, Weeks): Up to 93 C (200 F)

FEATURES:
  • Reaches maximum adhesion 72 hours after application.


SPECIFICATIONSMETRICIMPERIAL
Size25 mm x 33 M1" x 36 yd.
Tensile Strength43 Kg95 lbs.
Thickness406 Micron16 Mil
S-21625 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 03:32:49 PM; CNWEB4 -0-0/0.0-1