Uline Super Duty Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

Tackle the toughest job with the thickest Uline nitrile available.
  • Top-of-the-line protection against chemicals and pesticides.
  • 12" extended cuff protects wrist and forearm.
  • Puncture resistant.
  • FDA compliant.
  • Use with acrylic, wire and single stainless steel Glove Dispensers.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL SIZE GLOVES/
CARTON
PRICE PER CARTON ADD TO
CART
1 5+
S-21622-X Powder-Free 12 XL 50 $41 $37  ADD
DIMENSIONS:
  • Carton: 10.63 x 3.35 x 5.12" (W x H x D)
THICKNESS:
  • Finger: 14 mil
  • Palm: 12 mil
MATERIAL:
  • Silicone free
FEATURES:
  • Fully textured
PROPERTIES:
  • Latex and allergy free.
  • Abrasion resistant.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS305 Micron12 Mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/26/2020 04:03:10 PM; CNWEB3 -0-0/0.0-1