Under Armour® Shirt - Black, 2XL

Athletic look with natural feel for unrivaled comfort.
  • Moisture-wicking polyester with odor control.
  • Athletic fit. Extra-soft fabric. 100% polyester.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
Styles may vary.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE
EACH
ADD TO
CART
S-21474BL-2X Under Armour® Shirt Black 2XL $30 ADD
SIZE:
  • Chest: 50 - 52"
  • Waist: 43 - 45 1/2"


SPECIFICATIONSMETRICIMPERIAL
S-21474BL-2X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 02:26:18 PM; CNWEB3 -0-0/0.0-1