Uline Microfiber Glass and Mirror Mitt

Remove dust and dirt with a swipe of your hand.
  • For streak-free glass and mirrors.
  • Picks up dust like a magnet.
  • Use on either hand. Lint free and washable.
  • Elastic cuff for comfort fit. Loop for hanging.
MODEL
NO.
COLOR DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK ADD TO
CART
1 2+
S-21425 Yellow Glass and Mirror 8 x 11" 6 OVERSTOCK SALE!  $23
Regular Price $32
ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%

CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach; no fabric softeners.


SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 28 cm8 x 11"
S-21425 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/22/2018 04:24:31 PM; CNWEB3 -0-0/0.0-1