3M 8340 Carrying Handles - 1 38" x 23"

Use convenient carrying handles for all packages.
  • Heavy duty. Recommended for car batteries and heavy objects.
  • Strong reinforced film with high tack adhesive on each end.
  • Easy to use. Sticks to paperboard, corrugated and plastic films.
  • Reduces packaging; eliminates using extra bags.
MODEL
NO.
DESCRIPTION SIZE
W x L
WEIGHT
CAPACITY
HANDLES/
PACK
PRICE PER PACK ADD TO
CART
1 3 5+
S-21405 3M 8340 3/8 x 23" 40 lbs. 200 $64 $61 $57 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Adhesive Length On Each End: 6"

PROPERTIES: 
  • Tensile Strength: 150 lbs per inch

PACKAGING:
  • (25) Handles per pad
  • (8) Pads per carton


SHELF LIFE:
  • 18 months from date of manufacture.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH35 mm x 58 cm1 3/8 x 23"
WEIGHT CAPACITY18 kg40 lbs.
S-21405 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 10:25:40 AM; CNWEB4 -0-0/0.0-1