3M Wire Shrink Tubing Kit - Black

Protect exposed wires and cables.
  • Recommended for electricians and car audio installations.
  • Cut to size. Heat shrink for a secure fit.
  • 6" tubes made of tough, flexible polyolefin.
  • Works with Heat Guns.
UL AND CSA CERTIFIED
MODEL
NO.
DESCRIPTION COLOR TUBING
DIAM. RANGE
TUBES/
KIT
PRICE
PER KIT
ADD TO
CART
S-21401 3M FP301 Black 3/16" - 1" 102 $150 ADD
Ships next day from Uline Toronto
TEMPERATURE:
  • Performance: -55 to 135 C (-67 to 275 F)
  • Minimum Shrink: 100 C (212 F)
  • Maximum - Short Term: 300 C (572 F)

SPECIFICATIONS:
  • Shrink Ratio: 2:1
  • Dielectric Strength: 900 (V/mil)
  • Volume Resistivity: 10^15 (ohm-cm)
  • Tensile Strength: 2400 (PSI)

  • CSA certified


SPECIFICATIONSMETRICIMPERIAL
TUBING DIAMETER RANGE5 mm - 25 mm3/16" - 1"
S-21401 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 05:57:12 AM; CNWEB3 -0-0/0.0-1