MaxiFlex® 34-874FY Micro-Foam Nitrile Coated Gloves - Small

MAX COMFORT

Micro-foam construction provides ultra cool comfort for all day use.
  • Maximum visibility. For landscaping and assembly work.
  • Nylon liner.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION SIZE COLOR QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2+
S-21281-S MaxiFlex® 34-874FY Small Fluor. Yellow 12 Pair $95 $89 ADD
Ships next day from Uline Toronto
APPEARANCE:
  • Overedge Color: White


THICKNESS:
  • 15 gauge

MATERIAL:
  • Silicone free

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion level: 4
  • Standard EN 388: 4131
    • Abrasion: 4
    • Cut: 1
    • Tear: 3
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
S-21281-S -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 04:28:28 AM; CNWEB3 -0-0/0.0-1