Under Armour® 14 Zip Pullover - Black, 2XL

High-performance 1/4 zip pullover for all your outdoor activities.
  • Moisture-wicking polyester with odor control.
  • Extra soft for all-day comfort.
  • White zip and logo.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.
MODEL
NO.
DESCRIPTION SIZE PRICE
EACH
ADD TO
CART
S-21231BL-2X Under Armour® 1/4 Zip 2XL $52 ADD
SIZE:
  • Chest: 50 - 52"
  • Waist: 43 - 45 1/2"


MATERIAL:
  • 100% Polyester knit

APPEARANCE:
  • Under Armour HEAT GEAR


SPECIFICATIONSMETRICIMPERIAL
S-21231BL-2X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 09:35:06 AM; CNWEB3 -0-0/0.0-1