Flood Lamps - 45 Watt, Frosted

SYLVANIA®

Use for security and recessed can lighting.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB ADD TO
CART
1 CASE 3+ CASES
S-21226 Incandescent R20 45 230 Warm (2850K) 2,000 6 $5.50 $5.30 ADD
USAGE:
  • Indoor use only.

SPECIFICATIONS:
  • Volts: 130
  • Beam Angle: 45 degrees
  • CRI (Color Rendering Index): 100
  • Vendor ID: 45R20/CVP 130V


TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens= Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2000K - 3000K: Soft white glow for calming atmosphere. (i.e. Candlelight)
    • 3100K - 4500K: Bright white glow. Good for tasks and office environment.
    • 4600K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best


SPECIFICATIONSMETRICIMPERIAL
S-21226 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/21/2018 03:08:43 AM; CNWEB4 -0-0/0.0-1