Circle Inventory Control Labels - "2017", 2"

Use for all your inventory and warehouse needs.
MODEL
NO.
SIZE WT./
ROLL
PRICE PER ROLL OF 500 ADD TO
CART
1 5 10+
S-21117 2" Circle 2 lbs. $30 $26 $23 ADD
DIMENSIONS:
  • Core: 3"

SIZE:
  • Liner is 1/8" wider than the labels.
  • Space Between the Labels: 1/8"

MATERIAL:
  • Paper
  • Adhesive: Permanent

SHELF LIFE:
  • 1 year at 21 C (70 F) in 50% relative humidity.

COMPATIBILITY:
  • Works with H-1276C and H-1981C Automatic Label Dispensers


SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm Circle2" Circle
WEIGHT/ROLL1 kg2 lbs.
S-21117 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/19/2019 10:32:39 AM; CNWEB4 -0-0/0.0-1