Ansell Comfort 11-510 Coated Kevlar® Cut Resistant Gloves - Small

Handle glass and greasy metal parts.
  • Nylon-plaited Kevlar® improves abrasion resistance.
  • Foam nitrile coating for grip.

    Measuring for Gloves
MIN. ORDER 3 PAIR
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
CTN.
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-21085-S Comfort 11-510 2 4 Small 12 Pair $14 $13 $12 ADD
THICKNESS:
  • 15 gauge

MATERIAL:
  • Latex free

APPEARANCE:
  • Overedge Color: Red

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 4
  • Standard EN 388: 3331
    • Abrasion: 3
    • Cut: 3
    • Tear: 3
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
S-21085-S -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 04:51:00 AM; CNWEB3 -0-0/0.0-1