Ansell Comfort 11-510 Coated Kevlar® Cut Resistant Gloves - Large

Handle glass and greasy metal parts.
  • Nylon-plaited Kevlar® improves abrasion resistance.
  • Foam nitrile coating for grip.

    Measuring for Gloves
MIN. ORDER 3 PAIR
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
CTN.
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-21085-L Comfort 11-510 2 4 Large 12 Pair $14 $13 $12 ADD
MATERIAL:
  • Silicone free
  • Latex free

THICKNESS:
  • 15 gauge

APPEARANCE:
  • Overedge Color: Brown

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 4
  • Standard EN 388: 3331
    • Abrasion: 3
    • Cut: 3
    • Tear: 3
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
S-21085-L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 09:35:55 PM; CNWEB4 -0-0/0.0-1