3M 8516 N95 Industrial Respirator with Valve

Designed for long wearing comfort in hot, humid environments.
  • Filters out nuisance-level acid gases.
  • M-shape nose clip for comfort and fit.
  • Meets NIOSH N95 standards.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 10+
S-20957 3M 8516 N95 10 $68 $66 $63  ADD
MATERIAL:
  • Outer Layer: Polypropylene
  • Head Strap: Latex free synthetic rubber
SPECIFICATIONS:
  • Approved by the National Institute of Occupational Safety and Health (NIOSH) and endorsed by Health Canada.
  • NIOSH: National Institute of Occupational Safety & Health
  • Meets NIOSH 42 CFR 84 N95 requirements
  • NIOSH Product Certification#: TC-84A-1299
  • OSHA Assigned Protection Factor (APF): 10
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/21/2020 09:28:07 PM; CNWEB3 -0-0/0.0-1