Tork® Xpress® Standard Multi-Fold Towels

Strong and gentle. Dry hands fast.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE ADD TO
CART
1 2 3+
S-20940 Standard 9 x 11" 2,160 $51 $48 $46 ADD
DIMENSIONS:
  • Actual Sheet Size: 9 1/8 x 10 7/8" (W x L)
  • Folded Size: 3 5/8 x 9 1/8" (W x L)

RECYCLING:
  • Recycled Content: Minimum 50%
    • Post-consumer: Minimum 40%

PACKAGING:
  • 135 towels per pack.
  • 16 packs per case

SPECIFICATIONS:
  • EPA compliant 
  • FSC certified


SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 28 cm9 x 11"
S-20940 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/24/2019 09:13:36 PM; CNWEB3 -0-0/0.0-1