Tattoo Cover Sleeve - Full Arm, XL/2XL, Light

Cover up your ink and keep your boss happy.
  • Super comfortable, nylon/spandex blend.
  • No slip grip keeps sleeve in place.
  • Machine washable.

    FOR SLEEVE MEASUREMENTS:
    Measure around arm where top of sleeve will be worn for top size.

    Full Arm Cover:
    M/L (11 1/2"–13 1/2" Top),
    XL/2XL (13 1/2"–15 3/4" Top)
MODEL
NO.
DESCRIPTION LENGTH SIZE COLOR PRICE EACH ADD TO
CART
1 3+
S-20845L-X Full Arm Sleeve 20" XL/2XL Light $23 $22 ADD
FEATURES:
  • Provides UPF 50+ sun protection.


SPECIFICATIONSMETRICIMPERIAL
LENGTH51 cm20"
S-20845L-X -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 06:55:40 AM; CNWEB3 -0-0/0.0-1