Tattoo Cover Sleeve - Full Arm, M/L, Light

Cover up your ink and keep your boss happy.
  • Super comfortable, nylon/spandex blend.
  • No slip grip keeps sleeve in place.
  • Machine washable.

    FOR SLEEVE MEASUREMENTS:
    Measure around arm where top of sleeve will be worn for top size.

    Full Arm Cover:
    M/L (11 1/2"–13 1/2" Top),
    XL/2XL (13 1/2"–15 3/4" Top)
MODEL
NO.
DESCRIPTION LENGTH SIZE COLOR PRICE EACH ADD TO
CART
1 3+
S-20845L-M Full Arm Sleeve 18" M/L Light $23 $22 ADD
FEATURES:
  • Provides UPF 50+ sun protection.


SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
S-20845L-M -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 06:02:08 AM; CNWEB4 -0-0/0.0-1