Camo Freezer Paper - 24" x 1,100'

Printed paper perfect for "trophy" meats.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL ADD TO
CART
1 3 6+
S-20824 24" 1,100' 40 lb. OVERSTOCK SALE!  $113
Regular Price $126
   Terms of Sale
  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8"


SPECIFICATIONSMETRICIMPERIAL
WIDTH61 cm24"
LENGTH/ROLL335 M1,100'
BASIS WEIGHT59 GSM40 lb.
ACCESSORIES:
  • H-194 Horizontal Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
S-20824 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
07/20/2019 05:23:07 PM; CNWEB3 -0-0/0.0-1