Camo Freezer Paper - 18" x 1,100'

Printed paper perfect for "trophy" meats.
  • 40 lb. kraft paper with poly coating on one side.
  • Protects from freezer burn up to 1 year.
  • FDA compliant.
  • Use with 18" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL ADD TO
CART
1 3 6+
S-20823 18" 1,100' 40 lb. $93 $86 $79 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8"


SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
LENGTH/ROLL335 M1,100'
BASIS WEIGHT59 GSM40 lb.
ACCESSORIES:
  • H-193 Horizontal Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
S-20823 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/18/2019 07:37:37 AM; CNWEB4 -0-0/0.0-1