Ansell Touch Screen HyFlex® 11-101 Polyurethane Coated Gloves - Medium

Use your smartphone or tablet with your gloves on.
  • Recommended for use with touchscreen forklifts and machinery.
  • Polyurethane coated yarn.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION SIZE GAUGE QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2+
S-20767-M Ansell HyFlex® 11-101 Medium 13 12 Pair OVERSTOCK SALE!  $75
Regular Price $80
   Terms of Sale
ADD
MATERIAL:
  • Cuff contains natural rubber latex.

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion level: 3
  • Standard EN 388: 3121
    • Abrasion: 3
    • Cut: 1
    • Tear: 2
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 Micron13 gauge
S-20767-M -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 12:35:52 PM; CNWEB3 -0-0/0.0-1