Circle Inventory Control Labels - "Discontinued", 2"

Use for all your inventory and warehouse needs.
MODEL
NO.
SIZE WT./
ROLL
PRICE PER ROLL OF 500 IN STOCK
SHIPS TODAY
1 5 10+
S-20760 2" Circle .5 lb. $30 $26 $23  ADD
DIMENSIONS:
  • Core: 3"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 21° C (70° F) in 50% relative humidity.
COMPATIBILITY:
  • Works with H-1276C and H-1981C Automatic Label Dispensers
SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm Circle2" Circle
WEIGHT/ROLL227 g.5 lb.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/10/2020 12:56:24 PM; CNWEB4 -0-0/0.0-1