Cooling Neck Shade

For hot summer days.
  • Soak 5 minutes in cold water.
  • Up to 5 hours of relief.
  • Velcro quickly attaches to hard hats.
Hard hat not included.
MODEL
NO.
DESCRIPTION QTY./
CASE
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
S-20745 Hi-Vis 6 OVERSTOCK SALE!  $14
Regular Price $15
   Terms of Sale
 ADD
DIMENSIONS:
  • 9 1/2 x 12"
MATERIAL:
  • Outside: 100% Polyester
  • Inside: 100% Nylon with HyperKewl™ Embedded Fabric
    • Polymer: 53%
    • Cellulose: 47%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/16/2021 11:54:48 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000