"Sign Here" Label - 3 x 5"

Take advantage of our huge inventory of labels.
  • Recommended for pallets and large packages.
  • Large 3x5" pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE PRICE PER ROLL OF 500 ADD TO
CART
1 2 5 10 25+
S-20730 3 x 5" $42 $36 $32 $29 $26 ADD
DIMENSIONS:
  • Core: 3"

MATERIAL:
  • Adhesive: Permanent
  • Matte finish paper stock


SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
S-20730 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 05:50:19 PM; CNWEB4 -0-0/0.0-1