Livewire Safety Glasses - Carbon Gray Frame, Smoke Lens

Lightweight. Wide lens with snug fitting foam seal.
  • Recommended for outdoor use.
  • Converts to goggles with included adjustable headstrap.
  • HydroShield™ coating guarantees
    fog-free lenses.
  • 99.9% UV protection.

    Livewire Safety Glasses
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION COLORS
FRAME/LENS
PRICE EACH (MIN. 2) ADD TO
CART
2 10 20+
S-20722CB-SM Livewire Carbon/Smoke $23.50 $22.50 $21.50 ADD
MATERIAL:
  • Lens/Temple: Polycarbonate
  • Nosepiece: TPE (Thermoplastic Elastomer)
  • Foam: EVA (Ethylene Vinyl Acetate)

FEATURES:
  • Anti-scratch lens
  • Head strap included.
  • Protects against UVA/UVB light.

USAGE:
  • Foam is not removable.


SPECIFICATIONSMETRICIMPERIAL
S-20722CB-SM -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 08:50:52 AM; CNWEB4 -0-0/0.0-1