Pilot® G-2® Gel Pen - Black

Smooth gel ink glides on paper. Best Seller.
  • Thick rubber grip.
MODEL
NO.
DESCRIPTION TYPE TIP
SIZE
COLOR PRICE PER PEN
(SOLD IN MULT. OF 12)
ADD TO
CART
12 48 144+
S-20665BL Pilot® G-2® Gel Fine Black $2.50 $2.35 $2.20 ADD
DIMENSIONS:
  • Top: 0.7 mm

FEATURES:
  •  Retractable

SPECIFICATIONS:
  • Ink: Acid-free and archival safe


SPECIFICATIONSMETRICIMPERIAL
S-20665BL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/21/2018 03:05:23 AM; CNWEB3 -0-0/0.0-1