Spice Jar Caps - 43485, Red

Store and dispense spices and herbs.
  • Continuous thread with thumb indent for easy accesss.
  • Unlined polypropylene.
  • Flip and sift opening.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP ADD TO
CART
1 CASE 3+ CASES
S-20599R 43/485 11 50 $.32 $.31 ADD
DIMENSIONS:
  • Height: 0.82"
  • Diameter:
    • Inside: 1.66"
    • Holes: 1/8"

COMPATIBLE SHRINK BAND:
  • 2" Clear, Perf: S-18625

FEATURES:
  • No liner
  • Opening Force: 1 1/2 - 4 lbs


TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
    • 38/Special: 38 mm cap/lug thread


SPECIFICATIONSMETRICIMPERIAL
S-20599R -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 03:32:35 AM; CNWEB4 -0-0/0.0-1