Tomato Boxes - 25 lb

Safely package and ship fresh tomatoes.
  • Vent holes minimize spoilage. Self-locking.
  • Lids sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION INSIDE DIMENSIONS
L x W x H
USE BNDL.
QTY.
LBS./
BNDL.
TEST PRICE PER BOX ADD TO
CART
15 90+
S-20444 25 lb. Bottom 15 x 10 3/4 x 8 1/4" Tomatoes 15 19 48 ECT DW $3.35 $2.95  ADD
SHIPS VIA PARCEL CARRIER
Ships same day from Uline Toronto
DIMENSIONS:
  • Outside: 17 x 11 1/2 x 8 5/8"
STYLE:
  • Not wax coated
SPECIFICATIONS:
  • FDA compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT38 X 27 X 21 cm15 x 10 3/4 x 8 1/4"
WEIGHT/BUNDLE3 kg19 lbs.
ACCESSORIES:
  • S-20445 Foam Netting - 2 3/4 x 3 1/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/25/2020 08:14:51 AM; CNWEB3 -0-0/0.0-1