3M DP810 Low Odor Acrylic Adhesive - Tan

No prep needed. Bonds oily machinery and engine parts.
  • Excellent durability. High shear and peel strength.
  • Heat and impact resistant.
  • Temperature range is -55°C to 82°C (-67°F to 180°F.)
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20371 DP810 Oily Metal 10 mins. 24 hours Tan 1.7 oz. $45 $42 $41 ADD
USAGE:
  • Time to handling strength: 20 minutes

SPECIFICATIONS:
  • Viscosity: 20,000
  • Mix ratio: 1:1


SPECIFICATIONSMETRICIMPERIAL
SIZE50 ml1.7 oz.
S-20371 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/27/2018 11:02:24 AM; CNWEB3 -0-0/0.0-1