Door Sign - "No Smoking"

Clearly identify offices, restrooms and other locations in your facility.
  • Easy-to-read signs with high-gloss finish for a polished look.
  • 1/8" thick plastic. Double-sided mounting tape included.
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH ADD TO
CART
1 3 5+
S-20284 No Smoking 3 x 9" $18 $17 $15 ADD
MATERIAL:
  • Acrylic

COLOR:
  • Brown


SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH8 x 23 cm3 x 9"
S-20284 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 12:51:08 PM; CNWEB4 -0-0/0.0-1