Microwaveable Chinese Take-Out Boxes - 12 Pint, White

Creative packaging for food and party favors.
  • No wire handles. Safe for reheating food in the microwave.
  • FDA compliant.
  • Chinese Take-Out Boxes with handle available.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-20264 1/2 Pint (8 oz.) 3/8 x 1 3/4 x 2 1/2" 450 $80 $68 $62 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Top: 2 3/8 x 3"


MATERIAL:
  • Poly coated interior (Not wax coated)

APPEARANCE:
  • Uline or Vendor name may be printed on the bottom.

SHIPPING:
  • Ships assembled


SPECIFICATIONSMETRICIMPERIAL
CAPACITY236 ml1/2 Pint (8 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT6 x 4 x 6 cm2 3/8 x 1 3/4 x 2 1/2"
S-20264 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 10:14:24 AM; CNWEB3 -0-0/0.0-1