Clear Stackable Bins - 12 x 17 x 12"

Pack and stack bulk items, parts, cords and more for quick access.
  • See-through design allows easy identification of contents.
  • Molded handgrips. Portable and nestable.
  • Tough polypropylene base with removable lid.
MODEL
NO.
OUTSIDE DIM. (EACH)
W x D x H
INSIDE DIM. (EACH)
W x D x H
BIN
CAPACITY
QTY./
PACK
WT.
(LBS.)
PRICE PER PACK ADD TO
CART
1 3+
S-20234 12 x 17 x 12" 7 x 10 x 11 1/4" 4.6 gal. 3 6 $38 $35 ADD
DIMENSIONS:
  • Outside- Actual: 11 7/8 x 17 x 12"
  • Front Opening with Lid: 10 3/8 x 3 1/2" (W x H)
  • Front Label Area: 4 1/2 x 1 1/4" (W x H)
  • Height of 3 stacked: 34 3/4"

WEIGHT CAPACITY:
  • 20 lbs, stack up to 4 high

SPECIFICATIONS:
  • FDA compliant


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x DEPTH x HEIGHT (EACH)30 x 43 x 30 cm12 x 17 x 12"
INSIDE WIDTH x DEPTH x HEIGHT (EACH)18 x 25 x 29 cm7 x 10 x 11 1/4"
BIN CAPACITY17 L4.6 gal.
WEIGHT3 kg6 lbs.
S-20234 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 02:01:20 PM; CNWEB3 -0-0/0.0-1