Low Fold Napkins

Put one on every table. For diners, coffee shops and restaurants.
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PACKS/
CASE
PRICE PER CASE ADD TO
CART
1 3+
S-20196 Napkins 7 x 12" 334 24 $63 $61 ADD
DIMENSIONS:
  • Folded: 3 1/2 x 5"

THICKNESS:
  • 1 ply

RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 20% 


STYLE:
  • Dispensers are double-sided.


SPECIFICATIONSMETRICIMPERIAL
SIZE18 x 30 cm7 x 12"
S-20196 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 03:19:59 PM; CNWEB3 -0-0/0.0-1