Dixie® Crystal Clear Plastic Squat Cups - 9 oz

Virgin plastic. Stronger, higher end for your nice occasions.
  • Exceptional clarity. Easily identify the beverage inside.
  • Durable, shatterproof construction.
  • Lids available.
MODEL
NO.
SIZE COLOR QTY./
CASE
PRICE PER CASE ADD TO
CART
1 4+
S-20144 9 oz. Squat Clear 1,000 $179 $166 ADD
DIMENSIONS:
  • Height: 2 7/8"
  • Diameter:
    • Top: 3 5/8"
    • Bottom: 2 1/8"

MATERIAL:
  • PETE (Polyethylene terephthalate)

COMPATIBILITY:
  • Works with:
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser

RECYCLING:
  • Recyclable #1

PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.


SPECIFICATIONSMETRICIMPERIAL
SIZE266 ml Squat9 oz. Squat
S-20144 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/17/2019 11:07:43 AM; CNWEB3 -0-0/0.0-1