2 - 1 Gallon F-Style Can Shippers

Certified for shipping thinners, paints, and other solvents.
  • Rectangular, metal F-style cans are approved for domestic and international transport.
  • Pre-Assembled Kit - Includes carton, F-style cans, inner seals, caps, poly bag and locking tie.
SOLD IN KITS OF 5
MODEL
NO.
HOLDS UN
NUMBER
CARTON SIZE
L x W x H
TEST PRICE EACH ADD TO
CART
QTY. STYLE 5 10 20+
S-20120 2 1 Gal. 4G/Y14.8/S 5/8 x 6 1/2 x 10 3/8" 275#
DW
OVERSTOCK SALE!  $24.00
Regular Price $29
   Terms of Sale
ADD
SPECIFICATIONS:
  • Meets:
    • ASTM D5118, D5276, D4577 and D999
    • ISO 535, 2234 and 2248
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III.
  • Certified to IMDG, ICAO/IATA Regulations.

CAPACITY:
  • US Gallon


SPECIFICATIONSMETRICIMPERIAL
HOLDS STYLE4 L1 gal.
CARTON LENGTH x WIDTH x HEIGHT24 x 17 x 26 cm9 5/8 x 6 1/2 x 10 3/8"
S-20120 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/15/2018 08:16:31 PM; CNWEB3 -0-0/0.0-1