Class 3 Rain Jacket - Large

Class 3 Reflective - High Risk Environments

Stay dry and visible. Protection at your worksite.
  • Weatherproof, breathable woven polyester allows heat to escape.
  • 360° 2" wide hi-vis reflective tape.
  • Features snap-on hood, mesh liner and 5 outer pockets.
  • Sizing Chart.
Meets CSA Z96-09 and ANSI 107-2010
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-19981-L Jacket Large $73 $68 ADD
SPECIFICATIONS:                          
  • Class 3 if worn with S-19982 overalls.      


MATERIAL:
  • 150 denier, Trilobal rip-stop polyester over polyurethane

FEATUERS:
  • Windproof


SPECIFICATIONSMETRICIMPERIAL
S-19981-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/19/2018 07:39:24 PM; CNWEB4 -0-0/0.0-1